This item is Discontinued.

Kimberly-Clark Professional KIMBERLY-CLARK PROFESSIONAL* 09551 In-Sight JRT Combination Tissue Dispenser- Smoke Gray- 20-1/2 x 5-7/8 x 13-18 9551

KIMBERLY-CLARK PROFESSIONAL* 09551 In-Sight JRT Combination Tissue Dispenser- Smoke Gray- 20-1/2 x 5-7/8 x 13-18 (Discontinued)

  • Mfr # 9551
  • Zoro # G904111601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9551
Zoro #
G904111601
UPC #
955690
Country of Origin
United States

Details

Color
Smoke

Description

Design minimizes run-out, waste and maintenance time. Dispenses either two full 9 3/8” dia. rolls or one standard 13" dia. roll plus stub roll. Can be used with or without key. Durable plastic body with transparent cover. For Roll Size: 13 in; Roll Type: Standard; Capacity (text): Holds Two 9 3/8" Rolls Or One 13" Roll Plus Stub Roll; Color(s): Translucent Smoke/Gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.