This item is Discontinued.

No Product Image Available

Kimberly-Clark Professional 412-03148 Scott Jumbo Roll Tissue 4 Per 1000 ft. (Discontinued)

  • Mfr # 412-03148
  • Zoro # G403750516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412-03148
Zoro #
G403750516
UPC #
-
Country of Origin
United States

Description

Features
  • Scott Jumbo Roll Tissue.
  • Tissue Type - Toilet.
  • Number of Plies - 2.
  • Length - 1,000 ft.
  • Width - 3.55 in.
  • Color - White.
  • Roll Diameter - 9 in.
  • Pre-Consumer Recycled Content Percent - 60%.
  • Post-Consumer Recycled Content Percent - 40%.
  • Total Recycled Content Percent - 100%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.