This item is Discontinued.

Kimberly-Clark Professional Kimberly-Clark Professional 412-04142 Scott Surpass Brown Hardroll Towel 800' 412-04142

Kimberly-Clark Professional 412-04142 Scott Surpass Brown Hardroll Towel 800' (Discontinued)

  • Mfr # 412-04142
  • Zoro # G403891448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412-04142
Zoro #
G403891448
UPC #
-
Country of Origin
United States

Description

  • 100% Recovered materials.
  • Have a Minimum of 60% post-consumer recycled waste.
  • Elemental chlorine-free (ECF) bleaching and are made from recycled cardboard.
  • Color: Natural.
  • Ply: 1.
  • Width: 8".
  • Length: 800'.
  • Dia.: 7.36".
  • System Format: Hard Roll.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.