This item is Discontinued.

Kimberly-Clark Professional Kimberly-Clark Professional 412-04460 Scott Bath Tissue 412-04460

Kimberly-Clark Professional 412-04460 Scott Bath Tissue (Discontinued)

  • Mfr # 412-04460
  • Zoro # G303798632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412-04460
Zoro #
G303798632
UPC #
3600004460
Country of Origin
United States

Description

  • Is the ideal balance of strength absorbency and economy.
  • Color: White.
  • Dimensions: 0.150" W x 0.606" L x 0.150" H.
  • Length per Sheet: 4.10".
  • Width Per Sheet: 4".
  • Dia: 4.6000".
  • Applications: Cleaning.
  • System Format: Standard Roll.
  • Standard Pack: 80ROL/CS.
  • Minimum Order: 1/CS.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.