Zoro Homepage

Kimwipes Delicate Task Wipers, White

  • Mfr # KCC34743

  • Zoro # G307480199


product price: $11.79
/ea

Key Features

Color
White
Container Type
Box
Length
11.8 in
Width
11.8 in
Application
Laboratory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC34743
Zoro #
G307480199
UPC #
36000347432
Country of Origin
United States

Dimensions

Length
11.8 in
Width
11.8 in
Height
14.75"

Details

Item
Delicate Task Wipers - Pop-Up Box
Color
White
Container Type
Box
Application
Laboratory
Wipes per Container
119
Features
Absorbent
Targeted Pathogens
Dust Remover; Liquid Remover; Lint Remover

Description

Delicate task wipes are a threeply wipe that offer a unique combination of lowlint tissue softness and multiply absorbency and are perfect for a multitude of delicate tasks Multiply absorbency wipes up liquid and dust Wipes clean with extra lowlint and low extractable performance Oneatatime dispensing provides quick, easy access to each wipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.