This item is Discontinued.

Kimberly-Clark Professional MOD Recessed Dispenser Housing with Trim Panel, 11.13 x 4 x 15.37, Stainless Steel 43823

MOD Recessed Dispenser Housing with Trim Panel, 11.13 x 4 x 15.37, Stainless Steel (Discontinued)

  • Mfr # 43823
  • Zoro # G903666157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43823
Zoro #
G903666157
UPC #
-
Country of Origin
China

Dimensions

Width
11.13"
Height
15.37"
Size
7.5"
Dispenser Depth
4 in
Depth
4"
Paper Towel Width
11.13"
Dispenser Height
15.37 in

Details

Item
Paper Towel Dispenser
Dispenser Material
Stainless Steel
Color
Silver
Dispenser Capacity
One MOD Hard Roll Towel
Finish
Stainless Steel
Capacity
One MOD Hard Roll Towel
Features
With Trim Panel
Type
Recessed Dispenser Housing
For Use With
Kimberly-Clark Professional* 25702, 25637, 43959, 53925
ADA Compliance
Yes
Compatible Mfg. Model Number
25702, 25637, 43959, 53925
Standards
ADA Compliant

Description

The ScottĀ® ProTM Hard Roll Paper Towel Dispenser system is designed to adapt and change with your needs. This recessed dispenser housing unit works with dispensing modules (manual and electronic automatic modules all sold separately) to give you plug-and-play flexibility to build a complete customized stainless steel dispenser solution to meet your workplace paper towel needs. It is made from 22-gauge brushed stainless steel, which is both durable and stylish. Since it's recessed into the wall, it's a smart, space-saving design for your restroom or break room. The system combines touchless technology with the bacteria-reducing benefits of drying with paper towels, supporting and promoting better hand and surface hygiene.


  • Features no-touch dispensing system helping reduce the spread of germs; guests only touch the towel they use.
  • Made from 22-gauge brushed stainless steel.
  • Durable and stylish.
  • Recessed, stainless steel dispenser housing gives your paper towel dispenser a sleek look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.