
MOD Stainless Steel Recessed Wall Unit with Trash Receptacle, 11 x 4.5 x 54.5 (Discontinued)
- Mfr # 35370
- Zoro # G903666263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35370
Zoro #
G903666263
UPC #
-
Country of Origin
United States
Dimensions
Paper Towel Width
11"
Depth
4.5"
Dispenser Height
54.5 in
Width
11"
Height
54.5"
Dispenser Depth
4.5 in
Details
Item
Paper Towel Dispenser
Dispenser Material
Metal/Plastic
Color
Stainless Steel
Type
Recessed Wall Unit With Trash Receptacle
For Use With
Kimberly-Clark Professional* 25702, 25637, 43959, 53925
Finish
Stainless Steel
Compatible Mfg. Model Number
25702, 25637, 43959, 53925
Description
The MOD* stainless steel recessed wall Unit with trash receptacle is designed to provide a complete restroom solution when combined with either the 31501 or 31498 stainless steel dispensers (sold separately). With touchless technology and the bacteria-reducing benefits of drying with paper towels, the recessed unit with trash receptacle supports and promotes better hand and surface hygiene. MOD* Dispenser Systems are designed to give you the flexibility to build a dispenser customized to meet your requirements.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.