Shop KIMBERLY-CLARK PROFESSIONAL
See all product information
Create Account
Omni Roll Towel Dispenser, 10 1/2 x 10 x 10, Smoke/Gray
Mfr # 09746
Zoro # G4056995
product price:Â
$
80.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Smoke/Gray
Material
Plastic
For Use With
Kimberly-Clark Professional* 01000, 01040, 01080, 04142
Standards
When Properly Installed, Meets ADA Standards for Accessible Design
Depth
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09746
- Zoro #
- G4056995
- UPC #
- 54000097461
- Country of Origin
- United States
Dimensions
- Depth
- 10"
- Width
- 10.5"
- Height
- 10"
Details
- Color
- Smoke/Gray
- Material
- Plastic
- For Use With
- Kimberly-Clark Professional* 01000, 01040, 01080, 04142
- Standards
- When Properly Installed, Meets ADA Standards for Accessible Design
- Type
- Roll Towel Dispenser
- Weight
- 3.1 lbs
- Roll Capacity
- 8" Rolls
- Dispenser Capacity
- One Roll
- Includes
- Mounting Hardware
- Item
- Towel Dispenser
- ADA Compliance
- Yes
Description
Kimberly-Clark Professional* Omni Roll Towel Dispenser, 10 1/2 x 10 x 10, Smoke/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.