Wet Wipe Dispenser, Plastic, 39 5/8 in H
- Mfr # 9117-01-SLVSFWP
- Zoro # G016556024
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Manual
Dispenser Material
Plastic
Dispenser Capacity
(1,200) Wipes
Dispenser Product Grouping
Wet Wipe Dispenser and Waste Bin
Dispenser Height
39 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9117-01-SLVSFWP
- Zoro #
- G016556024
- UPC #
- 10073852306382
- Country of Origin
- United States
Dimensions
- Dispenser Height
- 39 5/8 in
- Dispenser Depth
- 15 1/2 in
- Dispenser Width
- 15 1/2 in
Details
- Item
- Wet Wipe Dispenser
- Dispenser Operation
- Manual
- Dispenser Material
- Plastic
- Color
- Black, Silver
- Dispenser Capacity
- (1,200) Wipes
- Dispenser Product Grouping
- Wet Wipe Dispenser and Waste Bin
- For Use With Manufacturer Part No.
- 9103-02
- Dispenser Mounting
- Floor
- For Wipe Dispensing Form
- Center-Pull Roll
- Wire Color
- Black, Silver
Description
Surface Wipe Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.