Kimberly-Clark Professional

Professional Standard Roll Toilet Paper, 2-Ply, White, Compact Case (451 Sheets/Roll, 20 Rolls/Case)


product price: $41.15
/pk 20, $2.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Green Certification or Other Recognition Forest Stewardship Council (FSC)
  • Product Series Bathroom Tissue
  • Roll Type Standard
  • Series Bathroom Tissue
  • Sheets per Roll 451 Sheets
See all product information

Product Information

Dimensions

Sheet Size 4.09 in x 4 in
Core Dia. 1.575"

Details

Green Certification or Other Recognition Forest Stewardship Council (FSC)
Item Toilet Paper
Product Series Bathroom Tissue
Roll Type Standard
Series Bathroom Tissue
Sheets per Roll 451 Sheets
Uses Dispenser Mfr. No. 09021
Color White
Ply 2
Green Environmental Attribute Forest Stewardship Council (FSC)

Description

Toilet Paper,Cottonelle,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.