
Scottfold Compact Towel Dispenser, 10.75 x 4.75 x 9, Pearl White
Mfr # 9217
Zoro # G4057180
product price: $34.45
/eaKey Features
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Product Series
Scottfold
Dispenser Material
Metal/Plastic
Color
Pearl White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9217
Zoro #
G4057180
UPC #
-
Country of Origin
United States
Dimensions
Height
9"
Dispenser Height
3.5 in
Width
13.3 in
Dispenser Depth
10 in
Depth
4.75"
Details
Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Product Series
Scottfold
Dispenser Material
Metal/Plastic
Color
Pearl White
Dispenser Capacity
(1) Roll
For Use With
Kimberly-Clark Professional* 01980, 13254
Dispenser Color
Pearl White
Type
Folded Towel Dispenser
Weight
1.65 lbs
Compatible Mfg. Model Number
01980, 13254
Standards
When Properly Installed, Meets ADA Standards for Accessible Design
Dispenser Product Grouping
Folded Towel Dispenser
Description
Kimberly-Clark Professional* Scottfold Compact Towel Dispenser, 13 3/10 x 13 1/2 x 10, Pearl White
- Designed for ease of use. Compact design fits even the tightest spaces. Easily mounts to wall. Dispenses one towel at a time preventing wastage.
- Designed for ease of use.
- Dispenses one towel at a time preventing wastage.
- For use with KLEENEX* SCOTTFOLD* Towels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.