Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (Discontinued)
- Mfr # 39000
- Zoro # G0713855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39000
Zoro #
G0713855
UPC #
036000390001
Country of Origin
United States
Dimensions
Sheet Size
14 1/2 in x 17 in
Details
Item
Toilet Seat Cover
Fold Type
1/2 Fold
Number of Sheets
250
Color
White
Features
Biodegradable, Flushable
Description
Toilet Seat Cover, Sheet Size 14 1/2 in x 17 in, Number of Sheets 250, White, 1/2 Fold, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.