Shop All Multi-Purpose Wipes
Kimberly-Clark
Wipers, X60, Hydroknt, Blue, PK6, Blue, Roll, Hydroknit, 6 PK
Mfr # 35431
Zoro # G7556838
product price: $182.99
/pk 6, $30.50/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Roll
- Color Blue
- Material Hydroknit
- Application They Can be Used for Applying Thinners and Solvents, In Cable Lubricant Removal, Adhesive Cleaning and Removing Grease and Soil in Tight Areas
- Series X60
Product Information
- Brand Kimberly-Clark
- MFR # 35431
- Zoro # G7556838
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 19.60" |
Length | 12.20" |
Details
Description
Wipers,X60,Hydroknt,Blue,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABOOM Citrus Scent Tub and Tile Cleaner 32 oz Liquid (00053)
- RUBBERMAID COMMERCIAL Container Dolly, 100 lb, Single, 9in H, Gray (1968468)
- DRILLBRUSH Carpet Cleaner Scrub Brush for Variable Speed Polisher- 7 Inch (7in-L-W-T-DB)
- CLEVA VM 5 Gal Stainless Steel Vac, VOC507S (VOC507S)
- KIMBERLY-CLARK Kimtech Science Kimwipes Delicate Task Wipes, Pop-Up Box, White, 286 Sheets/Box, 4.39" x 8.2" (KIM34155)
- KIMBERLY-CLARK WypAll® X80 Jumbo Roll Towels - 12-1/2"w x 13-3/8"d - (KIM41055)
- GOLD EAGLE Gold Eagle 30321 303 Aerospace Protectant Wipes (30321)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 150 Wipes, 12 in x 12 in (DR570.1212.10)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Box, Hydroknit, 150 Wipes, 12 1/4 in x 23 1/2 in (06280)
- CLOROX 9CT Clorox Wipes To Go (60133)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Soft Pack, Spunlace, 100 Wipes, 9 in x 9 in, Unscented, 5 PK (06179)
- Kimberly-Clark Multi-Purpose Wipes