Automatic Reserv Fill Buret, Glass, 100mL

  • Mfr # 17124F-100

  • Zoro # G0056248


product price:  $1,456.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
100 mL
Graduation Range
0.2mL to 100mL
Tolerance
+/-0.10 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17124F-100
Zoro #
G0056248
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1,090 mm
Overall Height - Metric
1,045 mm

Details

Material of Construction
Glass
Capacity
100 mL
Graduation Range
0.2mL to 100mL
Tolerance
+/-0.10 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.2 mL
Item
Automatic Reservoir Fill Buret
Special Features
Easy to Read Black Enamel Scale
Color
Clear
Capacity - English
3.4 fl oz
Buret Type
Automatic Fill Buret
Capacity - Metric
100 mL
Closure Material
PTFE
Maximum Graduation - Metric
100 mL
Minimum Graduation - Metric
3 mL
Standards
NIST
Glassware Class
A
ASTM Specification
E542, E694
Includes Reservoir
Yes
Stopcock Material
PTFE
Graduated
Yes
Closure Type
Stopcock
Closure Included
Yes
Graduation Increments - Metric
0.2 mL
Material
3.3 Borosilicate Glass

Description

Automatic Fill Buret, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Tolerance +/-0.10 mL, Overall Height - Metric 1,045 mm, Buret Type Automatic Fill Buret, Graduation Increments - Metric 0.2 mL, Graduated Yes, Minimum Graduation - Metric 0.2 mL, Maximum Graduation - Metric 100 mL, Material Borosilicate Glass, Closure Included No, Glassware Class A, Stopcock Material PTFE, Special Features Black Enamel Scale, Color Colorless, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.