Boston Bottle, 500mL, Amber, PK12

  • Mfr # 5121628V-21

  • Zoro # G4645155


product price:  $38.39
/pk 12, $3.20/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121628V-21
Zoro #
G4645155
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Diameter
75 mm
Height
168mm
Labware Height - Metric
168 mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
75 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
500ml
Labware Basic Material
Glass
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Labware Capacity - Metric
500 mL
Labware Closure Color
White Clear
Labware Body Color
Amber
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Body Color
Amber
Body Material
Soda Lime Glass
Graduated
No
ASTM Specification
E438 Type II
Closure Liner Material
Pulp/Vinyl
Closure Color
Clear/White
Bottle Type
Storage
USP Specification
Type III
Closure Included
Yes
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Basic Material
Glass

Description

Bottle, Body Color Amber, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.