Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Buret, Glass, 2mL, Clear

  • Zoro #: G0056205
  • Mfr #: 17132F-2
$351.02
  • Plug Material: PTFE
  • Tolerance: +/-0.01mL
  • Material of Construction: Glass
See full product details
This item ships free.

Kimble #17132F-2 Specifications

  • Zoro #: G0056205
  • Mfr #: 17132F-2
Plug Material: PTFE Tolerance: +/-0.01mL
Material of Construction: Glass Color: Clear
Capacity: 2 mL Graduation Range: 0.01mL to 2mL
Graduation Subdivisions: 0.01 mL Special Features: Straight, with Reservoir
Class: A Item: Buret
Length: 590 mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buret, Material of Construction Glass, Capacity 2 mL, Graduation Range 0.01mL to 2mL, Graduation Subdivisions 0.01 mL, Tolerance +/-0.01mL, Class A, Length 590 mm, Color Clear, Plug Material PTFE, Special Features Straight, with Reservoir

Reviews of Kimble #17132F-2