Buret, Glass, 5mL, Clear

  • Mfr # 17132F-5

  • Zoro # G0056196


product price:  $572.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
5 mL
Graduation Range
0.01mL to 5mL
Tolerance
+/-0.01 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17132F-5
Zoro #
G0056196
UPC #
-
Country of Origin
Mexico

Dimensions

Length
815 mm
Overall Height - Metric
815 mm

Details

Material of Construction
Glass
Capacity
5 mL
Graduation Range
0.01mL to 5mL
Tolerance
+/-0.01 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.01 mL
Color
Clear
Special Features
Chemical Resistant, Self Lubricating
Item
Buret
Glassware Class
A
Maximum Graduation - Metric
5 mL
Graduation Increments - Metric
0.01 mL
Stopcock Material
PTFE
Material
3.3 Borosilicate Glass
Capacity - Metric
5 mL
ASTM Specification
E542, E694
Capacity - English
0.2 fl oz
Closure Type
Stopcock
Includes Reservoir
Yes
Buret Type
Straight Bore Buret with Side Reservoir
Minimum Graduation - Metric
0.01 mL
Closure Material
PTFE
Closure Included
Yes
Graduated
Yes

Description

Buret, Capacity - Metric 5 mL, Capacity - English 0.2 fl oz, Tolerance +/-0.01 mL, Overall Height - Metric 815 mm, Buret Type Straight Bore Buret with Side Reservoir, Graduation Increments - Metric 0.01 mL, Graduated Yes, Minimum Graduation - Metric 0.01 mL, Maximum Graduation - Metric 5 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Chemical Resistant, Self Lubricating, Color Clear, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.