Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled Three Neck Round Bottom, 500mL

  • Mfr # 295510-0500

  • Zoro # G7117577


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Capacity
500ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295510-0500
Zoro #
G7117577
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
19/22
Body Diameter - Metric
102 mm
Compatible with Stopper Size
24/40 (Center Joint), 24/40 (Side Joint)
Joint Size
24/40 mm (Center), 24/40 mm (Side)

Details

Item
Boiling Flask
Capacity
500ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Standard Taper Joint
Flask Type
Boiling
Labware ASTM Specification
E438
Autoclavable
Yes
Labware Closure Type
Stopper
Labware Body Color
Clear
Labware Body Material
Borosilicate Glass
Labware USP Specification
Type I
Color
clear
Includes
Side Necks are Angled
Labware Capacity - Metric
500 mL
Labware Neck Style
Angled
Labware Capacity - English
16.9 oz
Material of Construction
Borosilicate Glass
Standards
ASTM E438
Glassware Class
A
Number of Flasks Included
1
Shape
Round
Graduated
No
Body Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438
Capacity - Metric
500 mL
Neck Style
Angled
Body Color
Clear
Clarity
Transparent
Capacity - English
16.9 fl oz
Closure Type
Stopper
Basic Material
Glass

Description

Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 24/40 (Center Joint), 24/40 (Side Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.