Zoro Homepage

Automatic Buret, Glass, 25mL, Clear

  • Mfr # 17054F-25

  • Zoro # G2877911


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.03 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17054F-25
Zoro #
G2877911
UPC #
-
Country of Origin
Mexico

Dimensions

Length
580 mm
Overall Height - Metric
580 mm

Details

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.03 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Color
Clear
Item
Automatic Fill Buret
Maximum Graduation - Metric
25 mL
Minimum Graduation - Metric
1 mL
Graduation Increments - Metric
0.1 mL
Buret Type
Straight Bore Buret
ASTM Specification
E542, E694
Capacity - Metric
25 mL
Closure Type
Stopcock
Capacity - English
0.8 fl oz
Glassware Class
A
Closure Material
PTFE
Graduated
Yes
Closure Included
Yes
Material
3.3 Borosilicate Glass
Stopcock Material
PTFE
Includes Reservoir
Yes

Description

Automatic Fill Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.03 mL, Overall Height - Metric 580 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 25 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Not Applicable, Color Clear, Closure Material PTFE, ASTM Specification E542, E694

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.