Zoro Homepage

Automatic Buret, Glass, 50mL, Clear

  • Mfr # 17054F-50

  • Zoro # G0056351


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0.1mL to 50mL
Tolerance
+/-0.05 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17054F-50
Zoro #
G0056351
UPC #
-
Country of Origin
Mexico

Dimensions

Length
740 mm
Overall Height - Metric
740 mm

Details

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0.1mL to 50mL
Tolerance
+/-0.05 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Item
Automatic Fill Buret
Color
Clear
Closure Material
PTFE
Material
3.3 Borosilicate Glass
Stopcock Material
PTFE
Capacity - English
1.7 fl oz
Graduation Increments - Metric
0.1 mL
Closure Type
Stopcock
Minimum Graduation - Metric
1.5 mL
Maximum Graduation - Metric
50 mL
Closure Included
Yes
Glassware Class
A
Capacity - Metric
50 mL
ASTM Specification
E542, E694
Buret Type
Straight Bore Buret
Graduated
Yes
Includes Reservoir
Yes

Description

Automatic Fill Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance +/-0.05 mL, Overall Height - Metric 740 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 1.5 mL, Maximum Graduation - Metric 50 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Not Applicable, Color Clear, Closure Material PTFE, ASTM Specification E542, E694

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.