Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Reserv Fill Buret, Glass, 100mL

  • Mfr # 17051F-100

  • Zoro # G0056415


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
100 mL
Graduation Range
0.2mL to 100mL
Tolerance
+/-0.20 mL
Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17051F-100
Zoro #
G0056415
UPC #
-
Country of Origin
Mexico

Dimensions

Length
765 mm
Overall Height - Metric
765 mm

Details

Material of Construction
Glass
Capacity
100 mL
Graduation Range
0.2mL to 100mL
Tolerance
+/-0.20 mL
Class
B
Plug Material
PTFE
Graduation Subdivisions
0.2 mL
Item
Automatic Reservoir Fill Buret
Color
Clear
Special Features
Both the Filling and Overflow Tubes Accept 1/4 in ID Flexible Tubing, Chemical Resistant, Self Lubricating
Buret Type
Automatic Fill Buret
Stopcock Material
PTFE
Capacity - English
3.4 fl oz
Graduated
Yes
Closure Material
PTFE
Glassware Class
B
ASTM Specification
D1744, E287, E542, E694
Minimum Graduation - Metric
3 mL
Maximum Graduation - Metric
100 mL
Closure Included
Yes
Closure Type
Stopcock
Material
3.3 Borosilicate Glass
Graduation Increments - Metric
0.2 mL
Capacity - Metric
100 mL

Description

Automatic Reservoir Fill Buret, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Tolerance +/-0.20 mL, Overall Height - Metric 765 mm, Buret Type Automatic Fill Buret, Graduation Increments - Metric 0.2 mL, Graduated Yes, Minimum Graduation - Metric 3 mL, Maximum Graduation - Metric 100 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class B, Stopcock Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.