Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Reserv Fill Buret, Glass, 25mL

  • Mfr # 17051F-25

  • Zoro # G0056406


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.06 mL
Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17051F-25
Zoro #
G0056406
UPC #
-
Country of Origin
Mexico

Dimensions

Length
577 mm
Overall Height - Metric
577 mm

Details

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.06 mL
Class
B
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Item
Automatic Reservoir Fill Buret
Special Features
Both the Filling and Overflow Tubes Accept 1/4 in ID Flexible Tubing, Chemical Resistant, Self Lubricating
Color
Clear
Closure Included
Yes
Closure Material
PTFE
Maximum Graduation - Metric
25 mL
Capacity - English
0.8 fl oz
Material
3.3 Borosilicate Glass
Buret Type
Automatic Fill Buret
Capacity - Metric
25 mL
Minimum Graduation - Metric
1 mL
Stopcock Material
PTFE
Glassware Class
B
Closure Type
Stopcock
Graduation Increments - Metric
0.1 mL
Graduated
Yes
ASTM Specification
D1744, E287, E542, E694

Description

Automatic Reservoir Fill Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.06 mL, Overall Height - Metric 577 mm, Buret Type Automatic Fill Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 25 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class B, Stopcock Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.