Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Reserv Fill Buret, Glass, 25mL

  • Mfr # 17124F-25

  • Zoro # G0056239


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.03 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17124F-25
Zoro #
G0056239
UPC #
-
Country of Origin
Mexico

Dimensions

Length
858 mm
Overall Height - Metric
858 mm

Details

Material of Construction
Glass
Capacity
25 mL
Graduation Range
0.1mL to 25mL
Tolerance
+/-0.03 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.1 mL
Item
Automatic Reservoir Fill Buret
Special Features
Easy to Read Black Enamel Scale
Color
Clear
Closure Material
PTFE
Standards
NIST
Closure Type
Stopcock
Maximum Graduation - Metric
25 mL
Graduation Increments - Metric
0.1 mL
Minimum Graduation - Metric
1 mL
Material
3.3 Borosilicate Glass
Stopcock Material
PTFE
ASTM Specification
E542, E694
Buret Type
Automatic Fill Buret
Closure Included
Yes
Graduated
Yes
Capacity - English
0.8 fl oz
Capacity - Metric
25 mL
Includes Reservoir
Yes
Glassware Class
A

Description

Automatic Reservoir Fill Buret, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Tolerance +/-0.03 mL, Overall Height - Metric 858 mm, Buret Type Automatic Fill Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 1 mL, Maximum Graduation - Metric 25 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Easy to Read Black Enamel Scale, Color Clear, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.