Kimble Chase

Beaker, 150mL, Glass, 81mm H., PK48


original price: $272.00
7% off
new price: $251.99
/pk 48, $5.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form
  • Labware Capacity - English 5.07 oz
  • Color Clear
  • Labware Capacity - Metric 150 mL
  • Labware Basic Material Glass
See all product information

Product Information

Dimensions

Outside Dia. 57mm
Labware Height - English 3.2 in
Labware Height - Metric 81 mm
Height 81mm
Labware Outside Dia. - Metric 57 mm
Labware Outside Dia. - English 2.2 in
Overall Height - Metric 81 mm
Outside Diameter - Metric 57 mm

Details

Item Beaker
Beaker Type Low Form
Labware Capacity - English 5.07 oz
Color Clear
Labware Capacity - Metric 150 mL
Labware Basic Material Glass
Labware Body Material Glass
Graduation Subdivisions 20 mL
Disposable/ Reusable Reusable
Labware Clarity Transparent
Special Features Suitable for use on a Hotplate, Thick, Slightly Flared, Beaded Top, with a Spout
Sterile/Non-Sterile Non-Sterile
Material of Construction Borosilicate Glass
Glassware Class A
Capacity 150mL
Graduation Range 20 to 140 mL
Autoclavable Yes
Labware USP Specification Type I
Labware Body Color Clear
Industry Type Healthcare
Labware ASTM Specification E960-93 (2013)
Series 14000
Includes Pour Spout
Product Type Beaker
Maximum Graduation - Metric 140 mL
Includes Graduations Yes
ASTM Specification D2070, E960
Clarity Transparent
Body Material Borosilicate Glass
Disposable/Reusable Reusable
Capacity - English 5.07 fl oz
Body Color None
USP Specification Type I
Minimum Graduation - Metric 20 mL
Standards ASTM E960
Basic Material Glass
Graduation Increments - Metric 20 mL
Capacity - Metric 150 mL
Graduation Style Printed

Description

BEAKER,GRIFFIN,LOW,SCALE,150ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.