Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, PK12

  • Mfr # 5113233V-25

  • Zoro # G4641567


product price: $63.39
/pk 12, $5.28/ea

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5113233V-25
Zoro #
G4641567
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
33-400 mm
Height
206mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
206 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
32 oz.
Graduation Range
Not Specified
Labware Capacity - English
32 oz
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Capacity - English
32 fl oz
USP Specification
Type III
Closure Liner Material
Polyethylene
Body Color
Clear
Clarity
Transparent
Body Material
Soda Lime Glass
Capacity - Metric
1 L
Closure Color
Black
Numbers of Bottles Included
12
Closure Included
Yes
ASTM Specification
E438 Type II
Graduated
No
Bottle Type
Storage
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.