Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, PK12

  • Mfr # 5113233V-26

  • Zoro # G4641576


product price: $59.79
/pk 12, $4.98/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5113233V-26
Zoro #
G4641576
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
206 mm
Height
206mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Overall Height - Metric
206 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
94 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
32 oz.
Graduation Range
Not Specified
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Labware Capacity - English
32 oz
Labware Basic Material
Glass
Labware Closure Material
PTFE
Labware Body Color
Clear
Includes Closure
Yes
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Closure Liner Material
PTFE
Closure Included
Yes
Capacity - Metric
1 L
Bottle Type
Storage
Basic Material
Glass
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Body Color
Clear
Closure Color
Black
Capacity - English
32 fl oz
Graduated
No
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.