Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 45ml, Glass, Clear, PK12

  • Mfr # 15146-4050

  • Zoro # G0056686


product price: $592.99
/pk 12, $49.42/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
45mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15146-4050
Zoro #
G0056686
UPC #
-
Country of Origin
Mexico

Dimensions

Height
64mm
Labware Height - Metric
64 mm
Mouth Size
Narrow
Overall Height - Metric
64 mm

Details

Item
Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
45mL
Labware Body Color
Clear
Labware Closure Color
White Clear
Bottle/Jar Type
Weighing
Bottle/Jar Shape
Cylindrical
Labware Basic Material
Glass
Labware Closure Material
Glass
Labware Capacity - Metric
45 mL
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Ideal for General Micro Work and Also used as a Container for Hygroscopic Materials Where the Bottle Containing the Sample is Dropped into the Reaction Flask, KIMAX(R) Bottle with a Cap-Style Closure that Fits Over Externally Ground Body, Manufactured from 33 Expansion, Low Extractable, Replacement Stopper is 15180 Series, the 40 x 80 Size Accommodates 1 in x 3 in Micro TLC Plates and Serves as a Micro Developing Tank
ASTM Specification
E438 Type I
Basic Material
Glass
Body Material
Borosilicate Glass
Bottle Type
Weighing
Capacity - English
1.52 fl oz
USP Specification
Type I
Graduated
No
Body Color
Clear
Clarity
Transparent
Capacity - Metric
45 mL
Closure Color
Clear/White

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 45 mL, Capacity - English 1.52 fl oz, Overall Height - Metric 64 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.