MaxiRCF Centrifuge Tube, Conical, PP, 15 mL, Trace Metal Free, Sterile, 500PK

  • Mfr # UNP10482
  • Zoro # G416311087
product price: 
$
176.99
/pk of 500, $0.35/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Translucent
Standards
US FDA 21 CFR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UNP10482
Zoro #
G416311087
UPC #
840287247671
Country of Origin
India
Item
Centrifuge Tube
Material
Polypropylene
Color
Translucent
Standards
US FDA 21 CFR
Capacity
15 mL
Sterile/Non-Sterile
Sterile

Description

Manufactured using high-purity, virgin USP Class VI Medical grade polypropylene, these centrifuge tubes are free from natural rubber and heavy metal and conform to US FDA 21 CFR. Include leak-proof threaded HDPE caps that are free of added colorings and trace metals. A large, white marking spot allows you to easily label samples. MaxiRCF Trace Metal-Free Centrifuge Tubes with 20,000 x g maximum RCF work well for any high-density gradient separation. They are specifically manufactured to ensure that common trace metals and elements that can interfere with experiments are below an ICP-MS detection level of one part per billion < 1ppb. Metals included in testing are: Zinc, Boron, Iron, Copper, Manganese, Aluminum, Silicon, Nickel, Vanadium, Phosphorous, Cobalt, Chromium, Lithium, Selenium, Cadmium, Mercury, Arsenic and Lead. Available in sterile and non-sterile versions. Sterile versions are validated according to ISO 11137 for SAL 10-6 and packed 25 tubes per sealed bag, 20 bags per case of 500. Non-sterile versions are bulk-packed as a case of 500 tubes. DNase, RNase, Pyrogen and latex-free.


  • DNase, RNase, Pyrogen and latex-free.
  • Conform to US FDA 21 CFR
  • Leak Proof
  • Certified trace metal free

Ratings & reviews