Zoro Homepage

Buret, Economy, Glass 50 mL, PK6

  • Mfr # 17021H-50

  • Zoro # G3930367


product price: $713.99
/pk 6, $119.00/ea
Free Shipping & Returns

Key Features

Capacity
50 mL
Length
725 mm
Graduation Subdivisions
0.1 mL
Stopcock Material
PTFE
Capacity - Metric
50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17021H-50
Zoro #
G3930367
UPC #
-
Country of Origin
Mexico

Dimensions

Length
725 mm
Overall Height - Metric
725 mm
Screw Closure Size
16 mm

Details

Capacity
50 mL
Graduation Subdivisions
0.1 mL
Item
Stopcock Buret
Stopcock Material
PTFE
Capacity - Metric
50 mL
ASTM Specification
E438
Material
3.3 Borosilicate Glass
Closure Included
Yes
Maximum Graduation - Metric
50 mL
Capacity - English
1.7 fl oz
Graduated
Yes
Graduation Increments - Metric
0.1 mL
Buret Type
Educational Grade Buret
Closure Type
Dust Cap

Description

Stopcock Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Overall Height - Metric 725 mm, Buret Type Educational Grade Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Maximum Graduation - Metric 50 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Stopcock Material PTFE, Special Features Not Applicable, ASTM Specification E438, Closure Type Dust Cap, Screw Closure Size 16 mm, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.