Shop KIMBLE CHASE
See all product information
Create Account
Culture Tube, 0.63 in Dia, Colorless
- Mfr # 90K16100F
- Zoro # G322656203
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Graduated
No
GPI Thread Size/Finish
15-415
Includes Closure
No
Body Material
Borosilicate Glass
Nominal Capacity - Metric
12 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90K16100F
- Zoro #
- G322656203
- UPC #
- -
- Country of Origin
- United States
- Graduated
- No
- Item
- Culture Tube
- Includes Closure
- No
- Body Material
- Borosilicate Glass
- Nominal Capacity - Metric
- 12 mL
- Body Color
- Colorless
- For Use With
- Centrifugation/Liquid Handling, Laboratory sample storage
- Labware ASTM Specification
- E438, Class B, Type I
- Closure Color
- Colorless
- Bottom Shape
- Round
- Special Features
- Modular Trays are Shrink-Wrapped in Plastic Film
- Tube Type
- Culture Tube
- Autoclavable
- Yes
- Nominal Capacity - English
- 0.41 fl oz
- Basic Material
- Glass
- Clarity
- Clear
- Compatible Product Type
- Centrifugation/Liquid Handling, Laboratory sample storage
Dimensions
- GPI Thread Size/Finish
- 15-415
- Body Diameter - Metric
- 16 mm
- Overall Height - Metric
- 100 mm
- Screw Closure Size
- 15-415 mm
Description
Culture Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.41 fl oz, Overall Height - Metric 100 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, Screw Closure Size 15-415 mm, For Use With Centrifugation/Liquid Handling, Laboratory sample storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.