Culture Tube, 0.79 in Dia, Colorless
- Mfr # 90P20125F
- Zoro # G722728746
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Basic Material
Glass
Body Diameter - Metric
20 mm
Tube Type
Culture Tube
Graduated
No
Body Material
Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90P20125F
- Zoro #
- G722728746
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Glass
- Tube Type
- Culture Tube
- Graduated
- No
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Nominal Capacity - English
- 0.85 fl oz
- Closure Color
- Colorless
- Autoclavable
- Yes
- Nominal Capacity - Metric
- 25 mL
- Special Features
- Modular Trays are Shrink-Wrapped in Plastic Film
- Item
- Culture Tube
- Body Color
- Colorless
- For Use With
- Centrifugation/Liquid Handling, Laboratory sample storage
- Labware ASTM Specification
- E438, Class B, Type I
- Includes Closure
- No
- Bottom Shape
- Round
- Compatible Product Type
- Centrifugation/Liquid Handling, Laboratory sample storage
Dimensions
- Body Diameter - Metric
- 20 mm
- Overall Height - Metric
- 125 mm
- Screw Closure Size
- 18-415 mm
- GPI Thread Size/Finish
- 18-415
Description
Culture Tube, Nominal Capacity - Metric 25 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 0.85 fl oz, Overall Height - Metric 125 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, Screw Closure Size 18-415 mm, For Use With Centrifugation/Liquid Handling, Laboratory sample storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.