Shop KIMBLE CHASE
See all product information
Create Account
Culture Tube, 0.79 in Dia, Colorless
- Mfr # 90P20113F
- Zoro # G922728997
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Closure Color
Colorless
Body Material
Borosilicate Glass
Bottom Shape
Round
Labware ASTM Specification
E438, Class B, Type I
Includes Closure
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90P20113F
- Zoro #
- G922728997
- UPC #
- -
- Country of Origin
- United States
- Closure Color
- Colorless
- Body Material
- Borosilicate Glass
- Bottom Shape
- Round
- Labware ASTM Specification
- E438, Class B, Type I
- Includes Closure
- No
- Tube Type
- Culture Tube
- Body Color
- Colorless
- Nominal Capacity - Metric
- 20 mL
- Nominal Capacity - English
- 0.68 fl oz
- Clarity
- Clear
- Autoclavable
- Yes
- Special Features
- Modular Trays are Shrink-Wrapped in Plastic Film
- Graduated
- No
- Basic Material
- Glass
- For Use With
- Centrifugation/Liquid Handling, Laboratory sample storage
- Item
- Culture Tube
- Compatible Product Type
- Centrifugation/Liquid Handling, Laboratory sample storage
Dimensions
- Overall Height - Metric
- 113 mm
- Screw Closure Size
- 18-415 mm
- Body Diameter - Metric
- 20 mm
- GPI Thread Size/Finish
- 18-415
Description
Culture Tube, Nominal Capacity - Metric 20 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 0.68 fl oz, Overall Height - Metric 113 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, Screw Closure Size 18-415 mm, For Use With Centrifugation/Liquid Handling, Laboratory sample storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.