This item is Discontinued.

Kimble Chase Culture Tube, 13x100mm, PK288 45066A-13100

Culture Tube, 13x100mm, PK288 (Discontinued)

  • Mfr # 45066A-13100
  • Zoro # G4146721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45066A-13100
Zoro #
G4146721
UPC #
-
Country of Origin
Unknown

Dimensions

Length
100 mm
Outside Dia.
13 mm
GPI Thread Size/Finish
13-415

Details

Item
Culture Tube
Capacity
8 mL
Max. Temp. (C)
130 Degrees C
Material of Construction
Glass
Max. Temp. (F)
265 Degrees F
Standards and Approvals
ASTM E982, Type VI, Class B

Description

Culture Tube, Capacity 8 mL, Outside Dia. 13 mm, Length 100 mm, Material of Construction Glass, Max. Temp. (C) 130 Degrees C, Max. Temp. (F) 265 Degrees F, GPI Thread Size/Finish 13-415, Standards and Approvals ASTM E982, Type VI, Class B, Package Quantity 288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.