Culture Tube, 38x200mm, PK24

  • Mfr # 45066-38200

  • Zoro # G3983454


product price:  $419.99
/pk 24, $17.50/ea
Free Shipping & Returns

Key Features

For Use With
No Cap or Stopper
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
5.5 oz
Labware Length - English
7.874 in
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45066-38200
Zoro #
G3983454
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
7.874 in
GPI Thread Size/Finish
38-439
Labware Screw Closure Size
38-425mm
Labware Outside Dia. - Metric
38 mm
Labware Length - Metric
200 mm
Screw Closure Size
38-439 mm
Body Diameter - Metric
38 mm
Overall Height - Metric
200 mm

Details

Item
Culture Tube
For Use With
No Cap or Stopper
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
5.5 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Basic Material
Glass
Graduation Range
Not Graduated
Max. Temp. (F)
265
Autoclavable
Yes
Graduation Subdivisions
Not Graduated
Labware Tube Type
Test Tube
Special Features
Unattached Cap included
Max. Temp. (C)
130
Labware Nominal Capacity - Metric
160 mL
Body Color
Clear
Closure Liner Design
Screw Thread
Tube Type
Culture Tube
Graduated
No
Closure Material
Phenolic
Nominal Capacity - English
5.5 oz
Includes Closure
Yes
Body Material
3.3 Borosilicate Glass
Clarity
Transparent
Basic Material
Glass
Nominal Capacity - Metric
160 mL
Labware ASTM Specification
E982, Class A Requirements, Class B Requirements, Type VI

Description

Culture Tube, Nominal Capacity - Metric 160 mL, Body Diameter - Metric 38 mm, Nominal Capacity - English 5.5 oz, Overall Height - Metric 200 mm, Body Material 3.3 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 38-439 mm, For Use With No Cap or Stopper, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Unattached Cap included, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.