Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel Fill Micro Buret, Glass, 5mL, Clear

  • Mfr # 17110F-5

  • Zoro # G2877896


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
5 mL
Graduation Range
0.01mL to 5mL
Tolerance
+/-0.01 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17110F-5
Zoro #
G2877896
UPC #
-
Country of Origin
Mexico

Dimensions

Length
790 mm
Overall Height - Metric
790 mm

Details

Material of Construction
Glass
Capacity
5 mL
Graduation Range
0.01mL to 5mL
Tolerance
+/-0.01 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.01 mL
Special Features
Chemical Resistant
Color
Clear
Item
Funnel Fill Micro Buret
Capacity - English
0.2 fl oz
Capacity - Metric
5 mL
Closure Material
PTFE
Graduation Increments - Metric
0.01 mL
Stopcock Material
PTFE
ASTM Specification
D974, E542, E694
Glassware Class
A
Buret Type
Straight Bore Buret
Material
3.3 Borosilicate Glass
Minimum Graduation - Metric
0.01 mL
Maximum Graduation - Metric
5 mL
Standards
NIST
Closure Included
Yes
Closure Type
Stopcock
Graduated
Yes

Description

Funnel Fill Micro Buret, Capacity - Metric 5 mL, Capacity - English 0.2 fl oz, Tolerance +/-0.01 mL, Overall Height - Metric 790 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.01 mL, Graduated Yes, Minimum Graduation - Metric 0.01 mL, Maximum Graduation - Metric 5 mL, Material 3.3 Borosilicate Glass, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Chemical Resistant, Color Clear, Closure Material PTFE, ASTM Specification D974, E542, E694

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.