Kimble Chase

Glass Jug, 2000mL, 266mm H, Taper-Seal, PK6


product price: $38.99
/pk 6, $6.50/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Labware Depth - Metric 126 mm
  • Diameter 126 mm
  • Labware Width - Metric 126 mm
  • Labware Nominal Capacity - Metric 2 L
  • Includes Closure Yes
See all product information

Product Information

Dimensions

Labware Depth - Metric 126 mm
Diameter 126 mm
Labware Width - Metric 126 mm
Labware Width - English 5 in
Labware Screw Closure Size 38-400 mm
Height 266mm
Depth 126mm
Labware Height - English 10.4 in
Labware Height - Metric 266 mm
Screw Closure Size 38-400 mm
Mouth Size Narrow
Minimum Screw Closure Size 38 mm
Body Diameter 126 mm
Overall Width - Metric 127 mm
Maximum Screw Closure Size 400 mm
Overall Depth - Metric 126 mm
Overall Height - Metric 266 mm

Details

Labware Nominal Capacity - Metric 2 L
Includes Closure Yes
Labware Basic Material Glass
Labware Capacity - Metric 2 L
Autoclavable No
Carboy/Jerrican/Jug Handle Style Integral Shoulder
Labware Capacity - English 64 oz
Labware Body Material Type III Soda Lime Glass
Type Jug
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material Polyethylene
Labware Body Color Clear
Carboy/Jerrican/Jug Item Jug
Labware Closure Material Polyethylene (PE)
Labware USP Specification Type III
Labware Nominal Capacity - English 64 oz
Closure Material Polyethylene
Special Features Taper-Seal-Lined
Product Type Jug
Closure Liner Material Polyethylene
Clarity Transparent
Capacity - English 64 fl oz
Nominal Capacity - Metric 2 L
Capacity - Metric 2 L
Body Material Soda Lime Glass
Body Color Clear
Handle Style Integral Shoulder
Closure Type Screw On
Nominal Capacity - English 64 oz
Basic Material Glass

Description

Jug, Body Material Soda Lime Glass, Autoclavable No, Body Diameter 126 mm, Capacity - Metric 2 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polyethylene, Overall Width - Metric 127 mm, Closure Liner Material Polyethylene, Overall Height - Metric 266 mm, Screw Closure Size 38-400 mm, Body Color Clear, Basic Material Glass, Clarity Transparent, Includes Not Applicable, Overall Depth - Metric 126 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.