Kimble Chase

Graduated Cylinder, 165mm H, 10mL, PK24


product price: $442.99
/pk 24, $18.46/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Labware Basic Material Glass
  • Labware Body Material Borosilicate Glass
  • Labware Capacity - Metric 10 mL
  • Graduation Subdivisions 0.1 mL
  • Graduation Range 0.003 oz
See all product information

Product Information

Dimensions

Labware Height - Metric 165 mm
Height 165mm
Diameter 14.25 mm
Labware Height - English 6 in
Body Diameter - Metric 14.25 mm

Details

Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Capacity - Metric 10 mL
Graduation Subdivisions 0.1 mL
Graduation Range 0.003 oz
Glassware Class B
Autoclavable Yes
Labware ASTM Specification E438-92 (2011)
Includes Bumper
Labware Body Color Clear
Item Graduated Cylinder
Material of Construction Borosilicate Glass
Capacity 10ml
Class B
Color clear
Labware USP Specification Type I
Special Features Markings Made of Enamel
Labware Capacity - English 0.33 oz
Labware Clarity Transparent
Series Volumetric Cylinder
Specification ASTM E438, Type I, Class A
Standards ASTM E1272
Bumper Included Yes
ASTM Specification E1272
Minimum Graduation - English 0.033 oz
Graduated Yes
Basic Material Glass
USP Specification Type I
Maximum Graduation - English 0.33 oz
Closure Included No
Clarity Transparent
Graduation Increments - Metric 0.1 mL
Volumetric Calibration To Deliver (TD)
Graduation Increments - English 0.003 oz
Minimum Graduation - Metric 1 mL
Capacity - English 0.3 fl oz
Maximum Graduation - Metric 10 mL
Body Color Clear
Body Material Borosilicate Glass
Sterile/Non-Sterile Non-Sterile
Capacity - Metric 10 mL

Description

CYL,TD,BUMPER,WHT SCALE RED STRIP,10ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.