Graduated Cylinder, Colorless, PK2

  • Mfr # 20022-2000
  • Zoro # G6634909
product price: 
$
317.99
/pk of 2, $159.00/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0.676 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20022-2000
Zoro #
G6634909
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0.676 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Body Color
Clear
Special Features
Markings Made of Enamel
Class
B
Material of Construction
Borosilicate Glass
Capacity
2000mL
Labware USP Specification
Type I
Labware Clarity
Transparent
Includes
Bumper, Single Scale
Labware Capacity - English
67.6 oz
Item
Graduated Cylinder
Color
clear
Specification
ASTM E438, Type I, Class A
Series
Volumetric Cylinder
Body Material
Borosilicate Glass
Body Color
Colorless
USP Specification
Type I
Volumetric Calibration
To Contain (TC)
Base Shape
Hexagonal
Bumper Included
Yes
Sterile/Non-Sterile
Non-Sterile
Capacity - English
67.6 fl oz
Clarity
Clear
Minimum Graduation - Metric
100 mL
Graduation Increments - English
0.67 oz
Maximum Graduation - English
67.62 oz
Minimum Graduation - English
3.381 oz
Basic Material
Glass
Maximum Graduation - Metric
2 L
Graduated
Yes
Graduation Increments - Metric
20 mL
Closure Included
No
ASTM Specification
D86, D892, E1272
Standards
ASTM E1272
Capacity - Metric
2 L

Dimensions

Labware Height - Metric
520 mm
Diameter
64.8 mm
Labware Height - English
20 in
Height
520mm
Body Diameter - Metric
64.8 mm

Description

Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.67 oz, Maximum Graduation - Metric 2 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 64.8 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification D86, D892, E1272, Basic Material Glass

Ratings & reviews