Graduated Cylinder, Colorless, PK36

  • Mfr # 20025K-100
  • Zoro # G7118609
product price: 
$
691.99
/pk of 36, $19.22/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20025K-100
Zoro #
G7118609
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Specification
ASTM E438, Type I, Class A
Labware USP Specification
Type I
Includes
White Metric Scale
Special Features
Markings Made of Enamel
Labware Clarity
Transparent
Item
Graduated Cylinder
Labware Capacity - English
3 oz
Color
clear
Series
Volumetric Cylinder
Labware Body Color
Clear
Material of Construction
Borosilicate Glass
Capacity
100mL
Graduated
Yes
Closure Included
No
Maximum Graduation - English
3.38 oz
Bumper Included
No
Minimum Graduation - English
0.169 oz
Sterile/Non-Sterile
Non-Sterile
Body Color
Colorless
Maximum Graduation - Metric
100 mL
Clarity
Clear
Capacity - English
3.4 fl oz
Volumetric Calibration
To Deliver (TD)
USP Specification
Type I
ASTM Specification
E438-92 (2011)
Capacity - Metric
100 mL
Graduation Increments - Metric
1 mL
Minimum Graduation - Metric
5 mL
Body Material
Borosilicate Glass
Graduation Increments - English
0.033 oz
Basic Material
Glass

Dimensions

Labware Height - Metric
255 mm
Labware Height - English
10 in
Height
255mm
Diameter
30 mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E438-92 (2011), Basic Material Glass

Ratings & reviews