Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK2

  • Mfr # 20026-1000
  • Zoro # G6633475

product price: 
$
437.99
/pk of 2, $219.00/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
0.40 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20026-1000
Zoro #
G6633475
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
0.40 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Body Color
Clear
Labware USP Specification
Type I
Includes
Bumper, Scale
Class
A
Labware Capacity - English
32 oz
Capacity
1000mL
Series
Volumetric Cylinder
Item
Graduated Cylinder
Special Features
Markings Made of Enamel
Labware Clarity
Transparent
Material of Construction
Borosilicate Glass
Specification
ASTM E438, Type I, Class A
Color
clear
Standards
ASTM E1272
Capacity - English
33.8 fl oz
Maximum Graduation - Metric
1 L
Bumper Included
Yes
Minimum Graduation - English
1.69 oz
Basic Material
Glass
Graduation Increments - Metric
10 mL
Maximum Graduation - English
33.81 oz
Volumetric Calibration
To Deliver (TD)
Body Color
Colorless
Capacity - Metric
1 L
Base Shape
Hexagonal
Clarity
Clear
Closure Included
No
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E1272
Body Material
Borosilicate Glass
USP Specification
Type I
Graduation Increments - English
0.33 oz
Minimum Graduation - Metric
50 mL
Graduated
Yes

Dimensions

Labware Height - Metric
460 mm
Height
460mm
Diameter
64.8 mm
Labware Height - English
18 in
Body Diameter - Metric
64.8 mm

Description

Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.33 oz, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 64.8 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.