Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK6

  • Mfr # 20022-250
  • Zoro # G6634315

product price: 
$
258.99
/pk of 6, $43.17/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
0.05 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20022-250
Zoro #
G6634315
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
0.05 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Material of Construction
Borosilicate Glass
Color
clear
Specification
ASTM E438, Type I, Class A
Labware Clarity
Transparent
Capacity
250ml
Labware Body Color
Clear
Item
Graduated Cylinder
Class
B
Special Features
Markings Made of Enamel
Labware Capacity - English
8 oz
Series
Volumetric Cylinder
Labware USP Specification
Type I
Includes
Bumper, Single Scale
Standards
ASTM E1272
Body Color
Colorless
Base Shape
Hexagonal
Graduation Increments - Metric
2 mL
Minimum Graduation - English
0.338 oz
Capacity - English
8.5 fl oz
Maximum Graduation - Metric
250 mL
Closure Included
No
Maximum Graduation - English
8.45 oz
Sterile/Non-Sterile
Non-Sterile
Body Material
Borosilicate Glass
ASTM Specification
D86, D892, E1272
Basic Material
Glass
Graduation Increments - English
0.06 oz
Graduated
Yes
USP Specification
Type I
Capacity - Metric
250 mL
Volumetric Calibration
To Contain (TC)
Clarity
Clear
Bumper Included
Yes
Minimum Graduation - Metric
10 mL

Dimensions

Labware Height - Metric
330 mm
Diameter
30 mm
Height
330mm
Labware Height - English
13 in
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.06 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification D86, D892, E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.