Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK24

  • Mfr # 20039-50
  • Zoro # G0055539

product price: 
$
1,311.99
/pk of 24, $54.67/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20039-50
Zoro #
G0055539
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Includes
Pennyhead Glass Stopper
Labware USP Specification
Type I
Class
B
Specification
ASTM Specification E1272, Style 2
Item
Graduated Cylinder
Material of Construction
33 Expansion Borosilicate Glass
Capacity
50ml
Color
Clear
Labware Capacity - English
2 oz
Finish
Size 16 Standard Taper Glass Stopper
Labware Body Color
Clear
Special Features
Markings Made of Enamel
Series
Volumetric Cylinder
Labware Clarity
Transparent
Body Color
Colorless
Body Material
Borosilicate Glass
ASTM Specification
E1272
Bumper Included
No
Volumetric Calibration
To Contain (TC)
Capacity - English
1.7 fl oz
Graduated
Yes
USP Specification
Type II
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Basic Material
Glass
Graduation Increments - Metric
1 mL
Base Shape
Hexagonal
Graduation Increments - English
0.033 oz
Maximum Graduation - Metric
50 mL
Clarity
Clear
Minimum Graduation - Metric
3 mL
Capacity - Metric
50 mL
Maximum Graduation - English
1.69 oz
Minimum Graduation - English
0.101 oz
Closure Type
Pennyhead Stopper
Front Closure
Pennyhead Stopper

Dimensions

Labware Height - Metric
195 mm
Labware Height - English
7 in
Height
195mm
Diameter
30 mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.