Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK6

  • Mfr # 20026-10
  • Zoro # G6633755

product price: 
$
722.99
/pk of 6, $120.50/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.1 mL
Graduation Range
0.003 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20026-10
Zoro #
G6633755
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.1 mL
Graduation Range
0.003 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Material of Construction
Borosilicate Glass
Labware Capacity - English
0.33 oz
Labware Clarity
Transparent
Includes
Bumper, Scale
Item
Graduated Cylinder
Color
clear
Special Features
Markings Made of Enamel
Class
A
Capacity
10ml
Specification
ASTM E438, Type I, Class A
Labware Body Color
Clear
Series
Volumetric Cylinder
Labware USP Specification
Type I
Standards
ASTM E1272
Basic Material
Glass
Graduation Increments - English
0.003 oz
USP Specification
Type I
Clarity
Clear
Closure Included
No
Bumper Included
Yes
Minimum Graduation - Metric
1 mL
Capacity - Metric
10 mL
Graduation Increments - Metric
0.1 mL
Volumetric Calibration
To Deliver (TD)
Body Material
Borosilicate Glass
Base Shape
Hexagonal
ASTM Specification
E1272
Capacity - English
0.3 fl oz
Maximum Graduation - Metric
10 mL
Minimum Graduation - English
0.033 oz
Maximum Graduation - English
0.33 oz
Graduated
Yes
Body Color
Colorless
Sterile/Non-Sterile
Non-Sterile

Dimensions

Labware Height - Metric
165 mm
Labware Height - English
6 in
Height
165mm
Diameter
14.25 mm
Body Diameter - Metric
14.25 mm

Description

Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.1 mL, Graduation Increments - English 0.003 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 14.25 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.