Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK6

  • Mfr # 20026-25
  • Zoro # G7118557

product price: 
$
803.99
/pk of 6, $134.00/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20026-25
Zoro #
G7118557
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Body Color
Clear
Capacity
25ml
Series
Volumetric Cylinder
Labware USP Specification
Type I
Includes
Bumper, Scale
Labware Capacity - English
1 oz
Class
A
Labware Clarity
Transparent
Special Features
Markings Made of Enamel
Color
clear
Item
Graduated Cylinder
Specification
ASTM E438, Type I, Class A
Material of Construction
Borosilicate Glass
Standards
ASTM E1272
Volumetric Calibration
To Deliver (TD)
Minimum Graduation - Metric
2 mL
Basic Material
Glass
Closure Included
No
Base Shape
Hexagonal
Maximum Graduation - English
0.84 oz
ASTM Specification
E1272
Body Material
Borosilicate Glass
Body Color
Colorless
USP Specification
Type I
Graduation Increments - Metric
0.2 mL
Clarity
Clear
Graduated
Yes
Graduation Increments - English
0.0067 oz
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - Metric
25 mL
Minimum Graduation - English
0.067 oz
Bumper Included
Yes
Capacity - Metric
25 mL
Capacity - English
0.8 fl oz

Dimensions

Labware Height - Metric
195 mm
Diameter
30 mm
Labware Height - English
7 in
Height
195mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 2 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.