Graduated Cylinder, Colorless, PK6

  • Mfr # 20026-100
  • Zoro # G6633411
product price: 
$
872.99
/pk of 6, $145.50/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20026-100
Zoro #
G6633411
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
255 mm
Height
255mm
Labware Height - English
10 in
Diameter
30 mm
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Capacity
100mL
Special Features
Markings Made of Enamel
Labware Capacity - English
3 oz
Color
clear
Includes
Bumper, Scale
Series
Volumetric Cylinder
Class
A
Labware Body Color
Clear
Item
Graduated Cylinder
Labware USP Specification
Type I
Specification
ASTM E438, Type I, Class A
Labware Clarity
Transparent
Material of Construction
Borosilicate Glass
Standards
ASTM E1272
Graduation Increments - English
0.033 oz
Clarity
Clear
Closure Included
No
Maximum Graduation - Metric
100 mL
Basic Material
Glass
Minimum Graduation - English
0.169 oz
Volumetric Calibration
To Deliver (TD)
Bumper Included
Yes
Body Color
Colorless
Sterile/Non-Sterile
Non-Sterile
Body Material
Borosilicate Glass
USP Specification
Type I
Base Shape
Hexagonal
Graduation Increments - Metric
1 mL
Minimum Graduation - Metric
5 mL
ASTM Specification
E1272
Capacity - Metric
100 mL
Graduated
Yes
Capacity - English
3.4 fl oz
Maximum Graduation - English
3.38 oz

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews