Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # CY3020-500
- Zoro # G722760708
product price:Â
$
104.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Basic Material
Glass
Bumper Included
Yes
ASTM Specification
E1272
Closure Included
No
Body Material
Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3020-500
- Zoro #
- G722760708
- UPC #
- 840287205954
- Country of Origin
- India
- Basic Material
- Glass
- Bumper Included
- Yes
- ASTM Specification
- E1272
- Closure Included
- No
- Body Material
- Borosilicate Glass
- Capacity - Metric
- 500 mL
- Minimum Graduation - Metric
- 10 mL
- Standards
- ASTM E1272
- Includes
- Bumper
- Special Features
- Double Metric Scale, Calibrated to Contain
- Graduation Increments - Metric
- 5 mL
- USP Specification
- Type I
- Item
- Graduated Cylinder
- Clarity
- Clear
- Volumetric Calibration
- To Contain (TC)
- Autoclavable
- Yes
- Body Color
- Colorless
- Maximum Graduation - Metric
- 500 mL
- Graduated
- Yes
Dimensions
- Body Diameter - Metric
- 55 mm
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English Not Applicable, Graduation Increments - Metric 5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 55 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.