Graduated Cylinder, Colorless, PK6

  • Mfr # 20040-500
  • Zoro # G0055441
product price: 
$
689.99
/pk of 6, $115.00/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
0.20 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20040-500
Zoro #
G0055441
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
0.20 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Includes
Pennyhead Glass Stopper
Series
Volumetric Cylinder
Class
B
Labware USP Specification
Type I
Specification
ASTM Specification E1272, Style 2
Item
Graduated Cylinder
Color
Clear
Material of Construction
33 Expansion Borosilicate Glass
Labware Capacity - English
16 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Finish
Size 32 Standard Taper Glass Stopper
Capacity
500mL
Special Features
Markings Made of Enamel
Minimum Graduation - English
0.845 oz
Sterile/Non-Sterile
Non-Sterile
Base Shape
Hexagonal
Closure Type
Pennyhead Stopper
Graduated
Yes
Clarity
Clear
ASTM Specification
E1272
Capacity - Metric
500 mL
Basic Material
Glass
Body Color
Colorless
Capacity - English
16.9 fl oz
Graduation Increments - Metric
5 mL
Minimum Graduation - Metric
25 mL
USP Specification
Type II
Bumper Included
No
Graduation Increments - English
0.16 oz
Maximum Graduation - Metric
500 mL
Closure Included
Yes
Volumetric Calibration
To Contain (TC)
Body Material
Borosilicate Glass
Maximum Graduation - English
16.9 oz
Front Closure
Pennyhead Stopper

Dimensions

Labware Height - Metric
380 mm
Height
380mm
Diameter
30 mm
Labware Height - English
15 in
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.16 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 25 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & reviews