Graduated Cylinder, Colorless, PK24

  • Mfr # 20040-10
  • Zoro # G0055511
product price: 
$
791.99
/pk of 24, $33.00/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20040-10
Zoro #
G0055511
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware USP Specification
Type I
Class
B
Special Features
Markings Made of Enamel
Specification
ASTM Specification E1272, Style 2
Material of Construction
33 Expansion Borosilicate Glass
Labware Capacity - English
0.33 oz
Finish
Size 13 Standard Taper Glass Stopper
Item
Graduated Cylinder
Series
Volumetric Cylinder
Includes
Pennyhead Glass Stopper
Labware Body Color
Clear
Capacity
10mL
Color
Clear
Labware Clarity
Transparent
Minimum Graduation - English
0.033 oz
Minimum Graduation - Metric
1 mL
Closure Included
Yes
Graduation Increments - Metric
0.2 mL
Clarity
Clear
Basic Material
Glass
Maximum Graduation - English
0.33 oz
USP Specification
Type II
Graduation Increments - English
0.0067 oz
Closure Type
Pennyhead Stopper
Capacity - Metric
10 mL
Sterile/Non-Sterile
Non-Sterile
Volumetric Calibration
To Contain (TC)
Base Shape
Hexagonal
Graduated
Yes
Body Material
Borosilicate Glass
Bumper Included
No
ASTM Specification
E1272
Maximum Graduation - Metric
10 mL
Capacity - English
0.3 fl oz
Body Color
Colorless
Front Closure
Pennyhead Stopper

Dimensions

Labware Height - Metric
135 mm
Diameter
14.25 mm
Labware Height - English
5 in
Height
135mm
Body Diameter - Metric
14.25 mm

Description

Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 14.25 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & reviews