Kimble Chase
Griffin Beaker, 1000mL, Glass, Clear, PK6
Mfr # 14000B-1000
Zoro # G0057666
original price:
$168.69
14% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 33.81 oz
- Color Clear
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- TEXWIPE Wiper, Alphawipe, PE Knit, 9x9, PK150 (TX1009)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- Kimble Chase Beakers & Pitchers