Kimble Chase
Griffin Beaker, 150mL, Glass, Clear, PK12
Mfr # 14000R-150
Zoro # G0057535
original price:
$76.00
10% off
new price: $67.99
/pk 12, $5.67/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 5.07 oz
- Labware Capacity - Metric 150 mL
- Color Clear
- Labware Basic Material Glass
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 7.00, 1 gal. Bo, PK4 (05942-45)
- SCIENSCOPE Track Style Lab Stand (ST-76-LG)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- SP SCIENCEWARE STIR BAR, PTFE, EGG-SHAPED, 1-5/8X3/4 (F37130-0158)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- MEDEGEN MEDICAL PRODUCTS Pitcher w/Cup Covr, 1 qt., Dusty Rose, PK12 (16110)
- Kimble Chase Beakers & Pitchers